Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LBBR 20-2LS

LBBR 20-2LS

LBBR 20-2LS LINEAR BALL BEARING ; POR 20MM BORE 28MM OD

20MM Bore; 28MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

LBBR 20-2LS

BDI #

1413731

PRICE
$ 54.38 / each
$ 65.66 / each

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31171506
EAN
7333314274892
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LBBR 20-2LS
Weight / LBS
0.046
Long Description
20MM Bore; 28MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Length
1.181 Inch | 30 Millimeter