Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LBBR 40

LBBR 40

LBBR 40 LINEAR BALL BEARING ; 40MM SHAFT DIA 52MM OD 60MM WD

40MM Bore; 52MM Outside Diamter; 60MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning

Part #

LBBR 40

BDI #

1239213

PRICE
$ 86.82 / each
$ 104.81 / each

QTY

INVENTORY:
32
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
UNSPSC
31171506
EAN
7333314051028
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Polymeric Retainer | Pre Lubricated | With Raceway Plate
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBBR 40
Weight / LBS
0.287
Long Description
40MM Bore; 52MM Outside Diamter; 60MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Bore
1.575 Inch | 40 Millimeter
Length
2.362 Inch | 60 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter