Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
LEDFLT5-850-426-302C/11613

LEDFLT5-850-426-302C/11613

LEDFLT5-850-426-302C/11613

LEDFLT5-850-426-302C/11613 TUBE LIGHT ; LED EFOI T5 5000K 26W DOUBLE END TUBE

G5 Miniature Bi-Pin Base; 3380lm Lumens; 5000K Color Temperature; 46" Nominal Length; 26W Power Rating; 100 to 277VAC Voltage Rating; Double Ended Connection; Direct Wire Compatible; Clear Lens Type; 130lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life

Part #

11613

BDI #

22110461

QTY

INVENTORY:
8
CATEGORY
Manufacturer Name
ENERGY FOCUS LIGHTING INC WWW.ENERGYFOCUSINC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39101628
Product Name
LED Tube Light
Product Design
Linear
Tube Type
T5
Base Type
G5 Miniature Bi-Pin
Voltage Rating
100 to 277VAC
Frequency Hz
50/60Hz
Power Rating
26W
Lumens
3380lm
Efficacy
130lm/W
Connection Type
Double Ended
Compatibility
Direct Wire
Color Temperature
5000K
Lens Type
Clear
Color
Cool White
Body Material
Aluminum
Lens Material
Polycarbonate
Beam Angle
120 Degree
Color Rendering Index - CRI
80
Nominal Lifetime
60000 Hours
Dimmable Yes/No
No
Power Factor
0.9
Operating Temperature Range
-20 to 50 Deg C
Certification / Standards
UL/cULus Classified | DLC QPL Listed | RoHS Compliant
Other Features
Flicker Free | 10 Year Warranty
Category - BDI
LED Tube Lights
Harmonized Tariff Code
9405.10.60.20
Noun
Tube Light
Keyword String
LED Linear
Manufacturer URL
https://energyfocus.com
Long Description
G5 Miniature Bi-Pin Base; 3380lm Lumens; 5000K Color Temperature; 46" Nominal Length; 26W Power Rating; 100 to 277VAC Voltage Rating; Double Ended Connection; Direct Wire Compatible; Clear Lens Type; 130lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life
Nominal Length
46 Inch | 1168 Millimeter