Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
LEDFLT8-835-411-5DEF/11488

LEDFLT8-835-418-388F/10135

LEDFLT8-835-411-5DEF/11488

LEDFLT8-835-411-5DEF/11488 TUBE LIGHT ; POR 48" LED 11W 3500K FROSTED 1540LM

G13 Medium Bi-Pin Base; 1540lm Lumens; 3500K Color Temperature; 48" Nominal Length; 11W Power Rating; 100 to 277VAC Voltage Rating; Double Ended Connection; Direct Wire Compatible; Frosted Lens Type; 140lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life

Part #

11488

BDI #

23710421

QTY

CATEGORY
Manufacturer Name
ENERGY FOCUS LIGHTING INC WWW.ENERGYFOCUSINC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39101628
Product Name
LED Tube Light
Product Design
Linear
Tube Type
T8
Base Type
G13 Medium Bi-Pin
Voltage Rating
100 to 277VAC
Frequency Hz
50/60Hz
Power Rating
11W
Lumens
1540lm
Efficacy
140lm/W
Connection Type
Double Ended
Compatibility
Direct Wire
Color Temperature
3500K
Lens Type
Frosted
Color
Warm White
Body Material
Aluminum
Lens Material
Polycarbonate
Beam Angle
120 Degree
Color Rendering Index - CRI
80
Nominal Lifetime
60000 Hours
Dimmable Yes/No
No
Power Factor
0.9
Operating Temperature Range
-20 to 50 Deg C
Certification / Standards
UL/cUL Classified | DLC QPL Listed | RoHS Compliant
Other Features
Flicker Free | 10 Year Warranty
Category - BDI
LED Tube Lights
Harmonized Tariff Code
9405.10.60.20
Noun
Tube Light
Keyword String
LED Linear
Manufacturer URL
https://energyfocus.com
Long Description
G13 Medium Bi-Pin Base; 1540lm Lumens; 3500K Color Temperature; 48" Nominal Length; 11W Power Rating; 100 to 277VAC Voltage Rating; Double Ended Connection; Direct Wire Compatible; Frosted Lens Type; 140lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life
Nominal Length
48 Inch | 1200 Millimeter