Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LF-1700

LF-1700

LF-1700 LF1700 MULTIFLEX CHAIN ; 2.17IN WD 0.94IN THK ACETAL 10FT/BOX

1700; Plastic with Plastic Top; Chain; 1.97" Pitch; 2.17" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.17" Base Width; Straight Plate

Part #

AA1100164

BDI #

335242

PRICE
$ 301.75 / box
$ 343.50 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.381
UNSPSC
31151615
EAN
0726166181963
Chain Size
1700
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
AA1100164
Weight / LBS
0.84
Long Description
1700; Plastic with Plastic Top; Chain; 1.97" Pitch; 2.17" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.17" Base Width; Straight Plate
Chain Pitch
1.97 Inch | 50.038 Millimeter
Chain Width
2.17 Inch | 55.118 Millimeter
Plate Height
0.94 Inch | 23.876 Millimeter
Base Width
2.17 Inch | 55.118 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Pin Diameter
0.31 Inch | 7.874 Millimeter