Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LF-1701 TAB

LF-1701 TAB

LF-1701 TAB CONVEYOR TABLE TOP CHAIN ; NON-RETURNABLE SIDE FLEXING 10FT/BOX

1701; Plastic with Plastic Top; Chain; 1.97" Pitch; 2.17" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.6" Tab Width; Straight Plate

Part #

11956

BDI #

335243

PRICE
$ 481.06 / box
$ 547.60 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.44
UNSPSC
31151615
EAN
0726166181987
Chain Size
1701
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Wear Resistance | With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11956
Weight / LBS
0.97
Long Description
1701; Plastic with Plastic Top; Chain; 1.97" Pitch; 2.17" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.6" Tab Width; Straight Plate
Plate Height
0.98 Inch | 24.892 Millimeter
Pin Diameter
0.31 Inch | 7.874 Millimeter
Tab Width
2.6 Inch | 66.04 Millimeter
Chain Pitch
1.97 Inch | 50.038 Millimeter
Plate Thickness
0.18 Inch | 4.572 Millimeter
Chain Width
2.17 Inch | 55.118 Millimeter
Base Width
0 Inch | 0 Millimeter