Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LF 1863 SS K225

LF 1863 SS K225

LF 1863 SS K225 CONVEYOR FLAT TOP CHAIN ; NON-RETURNABLE W/PLASTIC TOP 10FT/BOX

1863; 2 Piece Stainless Steel with Plastic Top; Chain; 3/4" Pitch; 2-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.24" Base Width; Straight Plate

Part #

11557

BDI #

335162

PRICE
$ 877.48 / box
$ 998.50 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.608
UNSPSC
31151615
EAN
0726166183462
Chain Size
1863
Basic Construction
2 Piece Stainless Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Overlapping
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11557
Weight / LBS
1.34
Long Description
1863; 2 Piece Stainless Steel with Plastic Top; Chain; 3/4" Pitch; 2-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.24" Base Width; Straight Plate
Chain Width
2.25 Inch | 57.15 Millimeter
Plate Height
1.14 Inch | 28.956 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Base Width
2.24 Inch | 56.896 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Tab Width
0 Inch | 0 Millimeter