Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LF 1873 TAB SS-K450

LF 1873 TAB SS-K450

LF 1873 TAB SS-K450 TABLETOP CHAIN

1873; 2 Piece Stainless Steel with Plastic Top; Chain; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.23" Tab Width; Straight Plate

Part #

10177577

BDI #

18621516

PRICE
$ 107.58 / Foot
$ 199.03 / Foot

QTY

INVENTORY:
10
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31151615
EAN
0698210695194
Chain Size
1873
Basic Construction
2 Piece Stainless Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF1873 TAB
Weight / LBS
1.52
Long Description
1873; 2 Piece Stainless Steel with Plastic Top; Chain; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.23" Tab Width; Straight Plate
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Tab Width
2.23 Inch | 56.642 Millimeter
Plate Height
1.14 Inch | 28.956 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Base Width
0 Inch | 0 Millimeter