Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LF 800-K325 BR

LF 800-K325 BR

LF 800-K325 BR TABLE TOP CHAIN

Plate Top Chain; 800; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Stainless Steel Pin Material; 3.17" Base Width; 0.12" Plate Thickness; Straight Plate Shape; 1/4" Pin Diameter

Part #

LF 800-K325 BR

BDI #

23296584

QTY

Manufacturer Name
UNI-CHAINS MFG.
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151615
Chain Size
800
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Brown Color; Double Hinge
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Plate Top Chain; 800; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Stainless Steel Pin Material; 3.17" Base Width; 0.12" Plate Thickness; Straight Plate Shape; 1/4" Pin Diameter
Base Width
3.17 Inch | 80.518 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter