Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LF 820-K450 10FT

LF 820-K450 10FT

LF 820-K450 TABLETOP CHAIN 10FT ; 820 PLASTIC W/PLASTIC TOP 1-1/2" PITCH

Chain, Plate Top; 820; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Stainless Steel; 1.654" Base Width; Straight Plate

Part #

10177688

BDI #

18621524

PRICE
$ 234.88 / box
$ 434.50 / box

QTY

INVENTORY:
120
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.313
UNSPSC
31151615
EAN
0698210673697
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00134
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain, Plate Top; 820; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Stainless Steel; 1.654" Base Width; Straight Plate
Plate Height
0.551 Inch | 14 Millimeter
Pin Diameter
0.25 Inch | 6.4 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Base Width
1.654 Inch | 42 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.16 Inch | 4.1 Millimeter