Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LF 820 K450

LF 820 K450

LF 820 K450 CONVEYOR FLAT TOP CHAIN ; NON-RETURNABLE 10FT

820; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.66" Base Width; Straight Plate

Part #

11368

BDI #

335182

PRICE
$ 223.89 / box
$ 254.80 / box

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.341
UNSPSC
31151615
EAN
0726166147907
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
General Purpose | Single Hinge | Low Noise
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11368
Weight / LBS
0.69
Long Description
820; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.66" Base Width; Straight Plate
Plate Thickness
0.16 Inch | 4.064 Millimeter
Plate Height
0.53 Inch | 13.462 Millimeter
Base Width
1.66 Inch | 42.164 Millimeter
Tab Width
0 Inch | 0 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter