Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LF 820-K750

LF 820-K750

LF 820-K750 TABLETOP CHAIN ; W/PLASTIC TOP 1-1/2" PITCH 10FT/BOX

820; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight Plate

Part #

10177691

BDI #

18621527

PRICE
$ 29.76 / Foot
$ 55.07 / Foot

QTY

INVENTORY:
90
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
31151615
EAN
0698210673703
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF820 7.5
Weight / LBS
0.99
Long Description
820; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight Plate
Base Width
1.64 Inch | 41.656 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Height
0.57 Inch | 14.478 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter