Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LF 821-K750

LF 821-K750

LF 821-K750 TABLETOP CHAIN ; 821 PLASTIC W/PLASTIC TOP 1-1/2" PITCH

Chain, Plate Top; 821; Plastic with Plastic Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Back Flexing; Stainless Steel; 5.38" Base Width; Straight Plate

Part #

10177696

BDI #

18144289

PRICE
$ 48.08 / Foot
$ 88.97 / Foot

QTY

INVENTORY:
20
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.773
UNSPSC
31151615
EAN
0698210675875
Chain Size
821
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00134
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain, Plate Top; 821; Plastic with Plastic Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Back Flexing; Stainless Steel; 5.38" Base Width; Straight Plate
Plate Thickness
0.19 Inch | 4.8 Millimeter
Plate Height
0.551 Inch | 14 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Base Width
5.38 Inch | 136.5 Millimeter