Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LF 880 TAB-K450

LF 880 TAB-K450

LF 880 TAB-K450 TABLETOP CHAIN ; PLASTIC W/PLASTIC TOP 1-1/2" PITCH

Chain, Plate Top; 880; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Side Flexing; Stainless Steel; 1.66" Base Width; Straight Plate

Part #

10177743

BDI #

18144310

PRICE
$ 33.68 / Foot
$ 62.30 / Foot

QTY

INVENTORY:
170
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.331
UNSPSC
31151615
EAN
0698210676636
Chain Size
880
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
M00134
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain, Plate Top; 880; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Side Flexing; Stainless Steel; 1.66" Base Width; Straight Plate
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.28 Inch | 7.1 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Base Width
1.66 Inch | 42.164 Millimeter
Plate Height
0.787 Inch | 20 Millimeter
Tab Width
2.4 Inch | 60.96 Millimeter
Plate Thickness
0.157 Inch | 4 Millimeter