Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LF845 S-1.125IN 81405862

LF845 S-1.125IN 81405862

LF845 S-1.125IN TABLETOP CHAIN ; 81405862

Plate Top Chain; 845 Chain Size; 2 Piece Steel with Plastic Top; 1" Pitch; 1-1/8" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 0.81" Base Width; Straight

Part #

10144874

BDI #

24109027

PRICE
$ 52.81 / Foot
$ 97.69 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.263
EAN
0793699152494
Chain Size
845
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Manufacturer Internal Number
10144874
Weight / LBS
0.05
Long Description
Plate Top Chain; 845 Chain Size; 2 Piece Steel with Plastic Top; 1" Pitch; 1-1/8" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 0.81" Base Width; Straight
Pin Diameter
0.16 Inch | 4.064 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Chain Width
1.125 Inch | 28.575 Millimeter
Plate Height
0.59 Inch | 14.986 Millimeter
Base Width
0.81 Inch | 20.574 Millimeter