Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LF880TAB-K450

LF880TAB-K450

LF880TAB-K450 TABLE TOP CHAIN ; USO-00193744 ZZCH000164 1.5" PIT

Plate Top Chain; 880; Plastic with Plastic Top; 1-1/2" Chain Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel Pin Material; 1.7" Base Width; 2.42" Tab Width; 0.16" Plate Thickness; Straight Plate Shape; 0.28" Pin Diameter

Part #

LF880TAB-K450

BDI #

22325258

PRICE
$ 17.59 / Foot

QTY

Manufacturer Name
UNI-CHAINS MFG.
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151615
EAN
0855539008061
Chain Size
880
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Brown Color; Slat Top
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Plate Top Chain; 880; Plastic with Plastic Top; 1-1/2" Chain Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel Pin Material; 1.7" Base Width; 2.42" Tab Width; 0.16" Plate Thickness; Straight Plate Shape; 0.28" Pin Diameter
Base Width
1.7 Inch | 43.18 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Tab Width
2.42 Inch | 61.468 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter