Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LFG 878 TAB K325 GS2

LFG 878 TAB K325 GS2

LFG 878 TAB K325 GS2 CONV FLAT TOP CHAIN ; NON-RETURNABLE STEEL W/RBR TOP 10FT/BOX

878; Plastic with Gripper Retainer; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.43" Tab Width; Straight Plate

Part #

11408

BDI #

335265

PRICE
$ 1,403.98 / box
$ 1,597.80 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.234
UNSPSC
31151615
EAN
0726166183820
Chain Size
878
Basic Construction
Plastic with Gripper Retainer
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
General Purpose | Tab Guide | With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11408
Weight / LBS
2.72
Long Description
878; Plastic with Gripper Retainer; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.43" Tab Width; Straight Plate
Base Width
0 Inch | 0 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Plate Height
0.82 Inch | 20.828 Millimeter
Tab Width
2.43 Inch | 61.722 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter