Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LFG821LBP-K1200

LFG821LBP-K1200

LFG821LBP-K1200 CONVEYOR FLAT TOP CHAIN ; PLASTIC 5FT/PAK

821; Plastic with Low Pressure Roller; Chain; 1-1/2" Pitch; 12" Chain Width; Straight Running | Back Flexing; Low Friction | Austenitic Material Type; Stainless Steel Pin Material; 5.37" Base Width; Straight Plate

Part #

11057

BDI #

335140

PRICE
$ 1,044.29 / pack
$ 1,188.45 / pack

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.436
UNSPSC
31151615
EAN
0726166185817
Chain Size
821
Basic Construction
Plastic with Low Pressure Roller
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction | Austenitic
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
5FT
Minimum Order Quantity
5FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Heavy Duty | Double Hinge | Double Reinforcing Bar
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11057
Weight / LBS
5.37
Long Description
821; Plastic with Low Pressure Roller; Chain; 1-1/2" Pitch; 12" Chain Width; Straight Running | Back Flexing; Low Friction | Austenitic Material Type; Stainless Steel Pin Material; 5.37" Base Width; Straight Plate
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
5.37 Inch | 136.398 Millimeter
Chain Width
12 Inch | 304.8 Millimeter
Plate Height
1.13 Inch | 28.702 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter