Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LFG879LBP-M-K325

LFG879LBP-M-K325

LFG879LBP-M-K325 CONVEYOR FLAT TOP CHAIN ; PLASTIC 5FT/BOX

879; Plastic with Low Pressure Roller; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction | Ferritic Material Type; Stainless Steel Pin Material; 1.66" Base Width; Straight Plate

Part #

11067

BDI #

335148

PRICE
$ 671.84 / box
$ 764.55 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.218
UNSPSC
31151615
EAN
0726166183394
Chain Size
879
Basic Construction
Plastic with Low Pressure Roller
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction | Ferritic
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
General Purpose | Bevel Guide | Permanent Magnet Type
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11067
Weight / LBS
0.77
Long Description
879; Plastic with Low Pressure Roller; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction | Ferritic Material Type; Stainless Steel Pin Material; 1.66" Base Width; Straight Plate
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Plate Height
0.6 Inch | 15.24 Millimeter
Tab Width
0 Inch | 0 Millimeter
Base Width
1.66 Inch | 42.164 Millimeter