Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LG-LP-310

LG-LP-310

LG-LP-310 SPRING REWIND HOSE REEL ; 3/8"X10' PVC BRASS 300PSI

Hose Reel; 10' Length Hose; 3/8" Inside Diameter; 300PSI Pressure; 5-1/4" Width; 10-5/8" Height; 10-1/2" Length; External Fluid Path

Part #

LG-LP-310

BDI #

25129634

PRICE
$ 320.40 / each

QTY

CATEGORY
Manufacturer Name
COXREELS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.05
UNSPSC
40142022
EAN
0674255735781
Noun
Reel
Keyword String
Hose
Manufacturer URL
https://www.coxreels.com
Product Detail
Hose Reel
Product Specification
10' Length Hose; 3/8" Inside Diameter; 300PSI Pressure; 5-1/4" Width; 10-5/8" Height; 10-1/2" Length; External Fluid Path
Long Description
Hose Reel; 10' Length Hose; 3/8" Inside Diameter; 300PSI Pressure; 5-1/4" Width; 10-5/8" Height; 10-1/2" Length; External Fluid Path