Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6220 M C/3

LJ8M

LJ8M DEEP GROOVE BALL BEARING ; 8" BOREX13" ODX1-3/4" W 1-ROW

Single Row Ball Bearing; 8" Bore; 13" Outside Diameter; 1-3/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage

Part #

LJ8M

BDI #

1190086

PRICE
$ 8,754.18 / each

QTY

Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
15.9
UNSPSC
31171504
EAN
0747023005796
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
LJ8M
Weight / LBS
35.053
Long Description
Single Row Ball Bearing; 8" Bore; 13" Outside Diameter; 1-3/4" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outer Race Width
1.75 Inch | 44.45 Millimeter
Outside Diameter
13 Inch | 330.2 Millimeter
Bore
8 Inch | 203.2 Millimeter