Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

07100L

LL52549-2

LL52549-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 7/8" BORE 0.44" WD

Bearing Cone; LL52549 Basic Number; Standard Precision; 7/8" Bore; 0.44" Width; Single Row of Roller

Part #

LL52549-2

BDI #

1363612

PRICE
$ 96.61 / each
$ 116.63 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.053
UNSPSC
31171527
EAN
0053893324821
Precision Class
Standard
Component
Cone
Basic Number
LL52549
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL52549-2
Long Description
Bearing Cone; LL52549 Basic Number; Standard Precision; 7/8" Bore; 0.44" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.44 Inch | 11.176 Millimeter
Bore
0.875 Inch | 22.225 Millimeter