Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LM

LM

LM IDLER TENSIONER ; 1" SHFT DIA 4" L 2-1/4" W 8-7/16" H

Base Mounted; 1" Shaft Diameter; 4" Overall Length; 2-1/4" Overall Width; 8-7/16" Overall Height; Adjustable

Part #

LM

BDI #

21436943

PRICE
$ 108.21 / each

QTY

INVENTORY:
32
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
1.928
UNSPSC
24101700
Product Name
Idler Tensioner
Product Type
Base Mounted
Used With
SO2 - SO3 - SO4 Shaft
Shaft Length
2-1/8 | 3-1/8 | 4-1/8
Mounting Bolts
3/8
Thread Size
3/4-16
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Medium | Slide Adjustment
Category - BDI
Idler Tensioners
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer Item Number
LM
Weight / LBS
4.25
Long Description
Base Mounted; 1" Shaft Diameter; 4" Overall Length; 2-1/4" Overall Width; 8-7/16" Overall Height; Adjustable
Overall Length
4 Inch | 101.6 Millimeter
Overall Width
2.25 Inch | 57.15 Millimeter
Overall Height
8.438 Inch | 214.325 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter