Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BR17887

LM11949

LM11949 TAPERED ROLLER BEARING CONE ; .75" BORE .655" IR WIDTH

Bearing Cone; LM11949 Basic Number; Standard Precision; 3/4" Bore; 0.655" Width; Single Row of Roller

Part #

LM11949

BDI #

21488892

PRICE
$ 6.70 / each

QTY

INVENTORY:
1799
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31171527
Precision Class
Standard
Component
Cone
Basic Number
LM11949
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
Manufacturer Item Number
LM11949
Long Description
Bearing Cone; LM11949 Basic Number; Standard Precision; 3/4" Bore; 0.655" Width; Single Row of Roller
Width
0.655 Inch | 16.637 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter