Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LM328448-2

LM67048-2

LM67048-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-1/4" BORE 0.66" WD

Bearing Cone; LM67048 Basic Number; Standard Precision; 1-1/4" Bore; 0.66" Width; Single Row of Roller

Part #

LM67048-2

BDI #

1364945

PRICE
$ 20.80 / each
$ 25.09 / each

QTY

INVENTORY:
355
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.118
UNSPSC
31171527
EAN
0053893362090
Precision Class
Standard
Component
Cone
Basic Number
LM67048
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM67048-2
Long Description
Bearing Cone; LM67048 Basic Number; Standard Precision; 1-1/4" Bore; 0.66" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.66 Inch | 16.764 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter