Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LRB324028

LRB324028

LRB324028 NEEDLE ROLLER BEARING ; 50.8MM ID X 63.5MM OD X 44.7MM WD

Needle Bearing Inner Ring; 2" Bore; 2-1/2" Outside Diameter; 1-3/4" Width; No Self Aligning; No Separable; Relubricatable

Part #

LRB324028

BDI #

515531

PRICE
$ 34.75 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
UNSPSC
31171512
EAN
4549557039768
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Oil Hole and Lube Groove
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRB324028
Weight / LBS
0.86
Long Description
Needle Bearing Inner Ring; 2" Bore; 2-1/2" Outside Diameter; 1-3/4" Width; No Self Aligning; No Separable; Relubricatable
Outside Diameter
2.5 Inch | 63.5 Millimeter
Bore
2 Inch | 50.8 Millimeter
Width
1.75 Inch | 44.45 Millimeter