Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
LT56069FS351EWHR

LT56069FS351EWHR

LT56069FS351EWHR LED RETROFIT MODULE ; WHITE 600LUMEN 5/6IN

Retrofit recessed light kit that combines the energy savings, long-life, and sustainability of LED (light emitting diode) in an easy to install retrofit baffle trim kit. The field selectable 3 CCT color temperatures let you customize your lighting. Friction blades hold the trim tight to ceiling. Use in new construction, remodeler, and retrofit installation in Halo and other compatible 5-inch or 6-inch recessed housings. The diffuse lens provides shielding to the source and wet location listing, suitable for use in showers or in outdoor covered ceiling applications. Also conforms with NFPA requirements for closet use. Integral driver provides 120-volt phase cut dimming, an inline connector provides power using a medium base socket adapter provided or connect directly to the mating connector in the LED housings. Integrated LEDs provide 35,000 hours rated life and eliminate the need for light bulbs. Ships with a gasket and makes any housing airtight for added energy savings and code compliance. Also includes Edison base adapter. Energy Star rated. UL (Underwriter's Laboratories) listed. RoHS and Title 24 compliant. 5-year warranty.

Part #

LT56069FS351EWHR

BDI #

25854735

PRICE
$ 22.10 / each

QTY

Manufacturer Name
COOPER IND DIV OF EATON
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39111821
Long Description
Retrofit recessed light kit that combines the energy savings, long-life, and sustainability of LED (light emitting diode) in an easy to install retrofit baffle trim kit. The field selectable 3 CCT color temperatures let you customize your lighting. Friction blades hold the trim tight to ceiling. Use in new construction, remodeler, and retrofit installation in Halo and other compatible 5-inch or 6-inch recessed housings. The diffuse lens provides shielding to the source and wet location listing, suitable for use in showers or in outdoor covered ceiling applications. Also conforms with NFPA requirements for closet use. Integral driver provides 120-volt phase cut dimming, an inline connector provides power using a medium base socket adapter provided or connect directly to the mating connector in the LED housings. Integrated LEDs provide 35,000 hours rated life and eliminate the need for light bulbs. Ships with a gasket and makes any housing airtight for added energy savings and code compliance. Also includes Edison base adapter. Energy Star rated. UL (Underwriter's Laboratories) listed. RoHS and Title 24 compliant. 5-year warranty.