Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LT6085-24IN

LT6085-24IN

LT6085-24IN MATTOP CHAIN ; NON RETURNABLE 10/BOX

Mat Top Modular Belting; 6085; Solid Top; 2" Pitch; 24" Modular Belting Width; Straight Running and Back Flexing; Polyester Pin Material; 3/4" Plate Height

Part #

10029067

BDI #

22605017

PRICE
$ 208.51 / Foot
$ 225.74 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.814
UNSPSC
31151614
EAN
0793699436815
Modular Belting Size
6085
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
2 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 2 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.667
Long Description
Mat Top Modular Belting; 6085; Solid Top; 2" Pitch; 24" Modular Belting Width; Straight Running and Back Flexing; Polyester Pin Material; 3/4" Plate Height
Modular Belting Width
24 Inch | 609.6 Millimeter
Pitch
2 Inch | 50.8 Millimeter
Plate Height
0.75 Inch | 19.1 Millimeter