Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M-HE25 2 3/8

M-HE25 2 3/8

M-HE25 2 3/8 HE SHAFT BUSHING ; POR HE TYPE CAST IRON

Bushing, Shaft; 2-3/8" Bore; 4-5/8" Outside Diameter; 2-1/4" Length Thru Bore; HE25 Bushing Series; Yes Keyway; HE Bushing

Part #

M-HE25 2 3/8

BDI #

17800222

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.361
UNSPSC
31171605
EAN
0697950539515
Bushing Series
HE25
Keyway Yes/No
Yes
Bushing Style
HE
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 2-3/8" Bore; 4-5/8" Outside Diameter; 2-1/4" Length Thru Bore; HE25 Bushing Series; Yes Keyway; HE Bushing
Bore
2.375 Inch | 60.325 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter