Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M-HE35 3 3/16

M-HE35 3 3/16

M-HE35 3 3/16 HE SHAFT BUSHING ; POR HE TYPE CAST IRON

Bushing, Shaft; 3-3/16" Bore; 6-5/8" Outside Diameter; 3" Length Thru Bore; HE35 Bushing Series; Yes Keyway; HE Bushing

Part #

M-HE35 3 3/16

BDI #

17800233

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.81
UNSPSC
31171605
EAN
0697950540016
Bushing Series
HE35
Keyway Yes/No
Yes
Bushing Style
HE
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 3-3/16" Bore; 6-5/8" Outside Diameter; 3" Length Thru Bore; HE35 Bushing Series; Yes Keyway; HE Bushing
Bore
3.188 Inch | 80.975 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter