Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M-HE40 2 15/16

M-HE40 2 15/16

M-HE40 2 15/16 HE SHAFT BUSHING ; POR HE TYPE CAST IRON

Bushing, Shaft; 2-15/16" Bore; 7-1/2" Outside Diameter; 3-1/2" Length Thru Bore; HE40 Bushing Series; Yes Keyway; HE Bushing

Part #

M-HE40 2 15/16

BDI #

17800239

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171605
EAN
0697950501611
Bushing Series
HE40
Keyway Yes/No
Yes
Bushing Style
HE
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 2-15/16" Bore; 7-1/2" Outside Diameter; 3-1/2" Length Thru Bore; HE40 Bushing Series; Yes Keyway; HE Bushing
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter