Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M-HE50 3 7/16

M-HE50 3 7/16

M-HE50 3 7/16 HE SHAFT BUSHING ; POR HE TYPE CAST IRON

Bushing, Shaft; 3-7/16" Bore; 9-5/8" Outside Diameter; 4-1/2" Length Thru Bore; HE50 Bushing Series; Yes Keyway; HE Bushing

Part #

M-HE50 3 7/16

BDI #

17800278

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
18.141
UNSPSC
31171605
EAN
0697950540191
Bushing Series
HE50
Keyway Yes/No
Yes
Bushing Style
HE
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 3-7/16" Bore; 9-5/8" Outside Diameter; 4-1/2" Length Thru Bore; HE50 Bushing Series; Yes Keyway; HE Bushing
Outside Diameter
9.625 Inch | 244.475 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
3.438 Inch | 87.325 Millimeter