Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M-HE30 3

M-HE70 4 7/16

M-HE70 4 7/16 HE SHAFT BUSHING ; POR HE TYPE CAST IRON

Bushing, Shaft; 4-7/16" Bore; 12-3/4" Outside Diameter; 4.45" Length Thru Bore; HE70 Bushing Series; Yes Keyway; HE Bushing

Part #

M-HE70 4 7/16

BDI #

17800290

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
33.596
UNSPSC
31171605
EAN
0697950555478
Bushing Series
HE70
Keyway Yes/No
Yes
Bushing Style
HE
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 4-7/16" Bore; 12-3/4" Outside Diameter; 4.45" Length Thru Bore; HE70 Bushing Series; Yes Keyway; HE Bushing
Outside Diameter
12.75 Inch | 323.85 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
4.45 Inch | 113.03 Millimeter