Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M-HE80 7 15/16

M-HE80 7 15/16

M-HE80 7 15/16 HE SHAFT BUSHING ; POR HE TYPE CAST IRON

Bushing, Shaft; 7-15/16" Bore; 14-1/2" Outside Diameter; 5.2" Length Thru Bore; HE80 Bushing Series; Yes Keyway; HE Bushing

Part #

M-HE80 7 15/16

BDI #

17800303

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
51.756
UNSPSC
31171605
EAN
0697950555348
Bushing Series
HE80
Keyway Yes/No
Yes
Bushing Style
HE
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 7-15/16" Bore; 14-1/2" Outside Diameter; 5.2" Length Thru Bore; HE80 Bushing Series; Yes Keyway; HE Bushing
Length Thru Bore
5.2 Inch | 132.08 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter
Bore
7.938 Inch | 201.625 Millimeter