Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M1507T

M1507T

M1507T SPEED MOTOR ; 3/1.5HP 1725/850RPM 3PH 60HZ 184T 3640M

AC Motor; Multi Speed; 1-1/2 | 3HP; 184T Frame Size; 1800/900 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 18.04" Overall Length

Part #

M1507T

BDI #

129734

PRICE
$ 3,212.33 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
38.05
EAN
0781568115718
Horse Power
1-1/2 | 3HP
Frame Size
184T
Hertz
60
Sync RPM
1800/900
Voltage
230
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
82
Long Description
AC Motor; Multi Speed; 1-1/2 | 3HP; 184T Frame Size; 1800/900 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 18.04" Overall Length
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
18.04 Inch | 458.216 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter