Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M18 BJS-0 M18

M18 BJS-0 M18

MILWAUKEE TOOLS M18 BJS-0 M18

Jigsaw; 25MM Stroke Length; 2700SPM Stroke Rate; 18V Voltage; Li-ion Battery; 10MM Maximum Cutting Capacity Steel; 135MM Maximum Cutting Capacity Wood

Part #

M18 BJS-0 M18

BDI #

25196503

QTY

Manufacturer Name
MILWAUKEE TOOLS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27112800
Harmonized Tariff Code
8466.20.80.35
Noun
Jigsaw
Manufacturer URL
https://www.milwaukeetool.com
Weight / LBS
5.51155
Product Detail
Jigsaw
Product Specification
25MM Stroke Length; 2700SPM Stroke Rate; 18V Voltage; Li-ion Battery; 10MM Maximum Cutting Capacity Steel; 135MM Maximum Cutting Capacity Wood
Long Description
Jigsaw; 25MM Stroke Length; 2700SPM Stroke Rate; 18V Voltage; Li-ion Battery; 10MM Maximum Cutting Capacity Steel; 135MM Maximum Cutting Capacity Wood