Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G1SC-250-SS

M1C-16-S

M1C-16-S CLAMP COLLAR ; 16MM BORE SS 50/BOX

16MM Bore; Shaft Collar; Stainless Steel; 34.925MM Outside Diameter; 13MM Width; M5 X 16 Clamp Screw Size; One Piece Split

Part #

M1C-16-S

BDI #

196595

PRICE
$ 30.82 / each

QTY

CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.065
EAN
0044861610886
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M5 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Metric
Long Description
16MM Bore; Shaft Collar; Stainless Steel; 34.925MM Outside Diameter; 13MM Width; M5 X 16 Clamp Screw Size; One Piece Split
Bore
0.63 Inch | 16 Millimeter
Width
0.512 Inch | 13 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter