Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

29685-90030

M241547-90070

M241547-90070 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS EE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number M241547; 8" Bore; 11-7/8" Outside Diameter; 4.939" Width; Double Row

Part #

M241547-90070

BDI #

1365710

PRICE
$ 9,252.36 / each
$ 11,168.92 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
37.366
UNSPSC
31171516
EAN
0053893812205
Precision Class
Standard
Component
Assembly
Basic Number
M241547
Assembly Number
90070
Assembly Components
M241547 (2) | M241513D (1) | M241547XA (1) | K504073 (2) | K504074 (2)
End Play
0.023 to 0.025
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04336
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M241547-90070
Weight / LBS
82.377
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M241547; 8" Bore; 11-7/8" Outside Diameter; 4.939" Width; Double Row
Bore
8 Inch | 203.2 Millimeter
Assembly Width
4.939 Inch | 125.451 Millimeter
Outside Diameter
11.875 Inch | 301.625 Millimeter