Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M270N6

M270N6

M270N6 COUPLING INSERT ; 2.9" OD NEOPRENE 0.9" THICK 60A NEOPRENE

2.9" Outside diameter; Jaw Coupling; Insert; Neoprene; 0.9" Thickness; 200 Size or Series; 1800 Max Speed; 398.3In-Lbs Torque

Part #

M270N6

BDI #

601161

PRICE
$ 15.12 / each

QTY

INVENTORY:
14
CATEGORY
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31163000
Coupling Type
Jaw Coupling
Component
Insert
Material
Neoprene
Coupling Size or Series
200
Maximum Speed RPM
1800
Torque
398.3In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Black
Category - BDI
Couplings Jaw Spider
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Insert
Keyword String
Coupling Jaw
Manufacturer URL
Manufacturer Item Number
M270N6
Manufacturer Internal Number
M270N6
Long Description
2.9" Outside diameter; Jaw Coupling; Insert; Neoprene; 0.9" Thickness; 200 Size or Series; 1800 Max Speed; 398.3In-Lbs Torque
Outside Diameter
2.9 Inch | 73.66 Millimeter
Thickness
0.9 Inch | 22.86 Millimeter