Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MAXSERVICE KIT TIGEAR 2 35-QH

MAXSERVICE KIT TIGEAR 2 35-QH

Service Kit; For Reducer Part Number TIGEAR2 35 QH; Includes Bearing Kit; Seal Kit; Shim Kit; Lube; Input Bore Plug and Output Bore Plug; Maxservice

Part #

35QHSERVICEKIT

BDI #

276832

PRICE
$ 639.29 / each
$ 780.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.768
UNSPSC
26111500
EAN
0782476371128
Part Type
Service Kit
Reducer Part Number
TIGEAR2 35 QH
Inch - Metric
Inch
Other Features
Includes Bearing Kit | Seal Kit | Shim Kit | Lube | Input Bore Plug and Output Bore Plug | Maxservice
Category - BDI
Reducer Accessories
Product Group - BDI
M02284
Noun
Kit
Keyword String
Service
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MAXSERVICE KIT TIGEAR 2 35-QH
Weight / LBS
14.92087
Long Description
Service Kit; For Reducer Part Number TIGEAR2 35 QH; Includes Bearing Kit; Seal Kit; Shim Kit; Lube; Input Bore Plug and Output Bore Plug; Maxservice