Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MB-09

MB-06

MB-06 LOCKWASHER ; 49MM OD 30MM ID 1.3MM THK

49MM Outside Diameter; 30MM Inside Diameter; 1.3MM Thickness; 5MM Tang Width; No Reversing Tang; KM-06 Locknut Part Number

Part #

MB-06

BDI #

967953

PRICE
$ 7.10 / each

QTY

INVENTORY:
17
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31161801
EAN
0751968750604
Reversing Tang
No
Locknut Part Number
KM-06
Other Features
Face Dia 38 | 13 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Product Group - BDI
420
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer Item Number
MB-06
Weight / LBS
0.02
Long Description
49MM Outside Diameter; 30MM Inside Diameter; 1.3MM Thickness; 5MM Tang Width; No Reversing Tang; KM-06 Locknut Part Number
Inside Diameter
1.181 Inch | 30 Millimeter
Outside Diameter
1.929 Inch | 49 Millimeter
Tang Width
0.197 Inch | 5 Millimeter
Thickness
0.051 Inch | 1.3 Millimeter