Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MB-09

MB-09

MB-09 LOCKWASHER ; 69MM OD 45MM ID 1.3MM THK

69MM Outside Diameter; 45MM Inside Diameter; 1.3MM Thickness; 6MM Tang Width; No Reversing Tang; KM-09 Locknut Part Number

Part #

MB-09

BDI #

967957

PRICE
$ 7.78 / each

QTY

INVENTORY:
22
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31161801
EAN
0751968750901
Reversing Tang
No
Locknut Part Number
KM-09
Other Features
Face Dia 56 | 13 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Product Group - BDI
420
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer Item Number
MB-09
Weight / LBS
0.04
Long Description
69MM Outside Diameter; 45MM Inside Diameter; 1.3MM Thickness; 6MM Tang Width; No Reversing Tang; KM-09 Locknut Part Number
Inside Diameter
1.772 Inch | 45 Millimeter
Tang Width
0.236 Inch | 6 Millimeter
Thickness
0.051 Inch | 1.3 Millimeter
Outside Diameter
2.717 Inch | 69 Millimeter