Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MB 10

MB-16

MB-16 LOCKWASHER ; 112MM OD 80MM ID 1.8MM THK

112MM Outside Diameter; 80MM Inside Diameter; 1.8MM Thickness; 8MM Tang Width; No Reversing Tang; KM-16 Locknut Part Number

Part #

MB-16

BDI #

967964

PRICE
$ 14.84 / each

QTY

INVENTORY:
106
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31161801
EAN
0751968751601
Reversing Tang
No
Locknut Part Number
KM-16
Other Features
Face Dia 95 | 17 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Product Group - BDI
420
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer Item Number
MB-16
Weight / LBS
0.1
Long Description
112MM Outside Diameter; 80MM Inside Diameter; 1.8MM Thickness; 8MM Tang Width; No Reversing Tang; KM-16 Locknut Part Number
Outside Diameter
4.409 Inch | 112 Millimeter
Inside Diameter
3.15 Inch | 80 Millimeter
Tang Width
0.315 Inch | 8 Millimeter
Thickness
0.071 Inch | 1.8 Millimeter