Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CFES10UUR

MCFRE 90 S

MCFRE 90 S CAM FOLLOWER BEARING ; NON-RETURNABLE

Cam Follower Bearing; 90MM Roller Diameter; 30MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; No Hex Socket

Part #

1690161001

BDI #

345133

PRICE
$ 986.42 / each
$ 1,018.83 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.043
UNSPSC
31171530
EAN
0726166088231
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M30 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCFRE 90 S
Manufacturer Internal Number
1690161001
Weight / LBS
4.5
Long Description
Cam Follower Bearing; 90MM Roller Diameter; 30MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
1.181 Inch | 30 Millimeter
Roller Width
1.181 Inch | 30 Millimeter
Roller Diameter
3.543 Inch | 90 Millimeter