Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CF6UUR OBSOLETO NO USAR 04/24

MCR-22

MCR-22 NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT

Cam Follower Bearing; 22MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket

Part #

MCR-22

BDI #

841874

PRICE
$ 71.84 / each

QTY

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.048
UNSPSC
31171530
EAN
0651041051126
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M10 X 1
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MCR 22
Weight / LBS
0.106
Long Description
Cam Follower Bearing; 22MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
0.394 Inch | 10 Millimeter
Roller Width
0.472 Inch | 12 Millimeter
Roller Diameter
0.866 Inch | 22 Millimeter