Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MCVTR-76

MCVTR-76

MCVTR-76 V-GRVD TRACK ROLLER ASSY ; 76MM DIA STD CONC W/R-CUBED TECHNOLOGY

Cam Follower Bearing; 120MM Roller Diameter; 48.9MM Roller Width; V Groove Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

MCVTR-76

BDI #

24860216

PRICE
$ 313.22 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
3.266
UNSPSC
31171530
EAN
0841946146335
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M30 X 3.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
7.26
Long Description
Cam Follower Bearing; 120MM Roller Diameter; 48.9MM Roller Width; V Groove Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
1.925 Inch | 48.9 Millimeter
Stud Diameter
1.181 Inch | 30 Millimeter
Roller Diameter
4.724 Inch | 120 Millimeter