Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MFCR-50

MFCR-50

MFCR-50 TRACK ROLLER BEARING ; FLANGED STUD TYPE

Cam Follower Bearing; 50MM Roller Diameter; 40MM Roller Width; Flat With Flange Roller Surface; Stud Type; 16MM Stud Diameter; M16X2 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket

Part #

MFCR-50

BDI #

841319

PRICE
$ 98.18 / each

QTY

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.7
EAN
0651041204461
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
M16 X 2
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MFCR 50
Long Description
Cam Follower Bearing; 50MM Roller Diameter; 40MM Roller Width; Flat With Flange Roller Surface; Stud Type; 16MM Stud Diameter; M16X2 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Width
1.575 Inch | 40 Millimeter
Stud Diameter
0.63 Inch | 16 Millimeter
Roller Diameter
1.969 Inch | 50 Millimeter