Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MICROFLEX N194

MICROFLEX N194

N194 EXAMINATION GLOVES ; POWDER-FREE NITRILE

Disposable Glove; N19 Nitrile Powder-Free Disposable Glove; Cobalt Color; Beaded/Standard Cuff Style; 9.5" Nominal Length; Nitrile/Latex Type I Material; X-Large Size Group; Chlorinated/Powder-Free/Fully Textured Style; 3.9 Mil Palm/4.3 Mil Finger Nominal Thickness; For Used With Agriculture, Food Processing, Life Science, Healthcare, UtiliTie and Warehousing; Scott

Part #

N194

BDI #

22927513

QTY

Manufacturer Name
ANSELL LIMITED
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46181504
Noun
Glove
Keyword String
Disposable
Manufacturer Internal Number
748-N194
Product Detail
Disposable Glove
Product Specification
N19 Nitrile Powder-Free Disposable Glove; Cobalt Color; Beaded/Standard Cuff Style; 9.5" Nominal Length; Nitrile/Latex Type I Material; X-Large Size Group; Chlorinated/Powder-Free/Fully Textured Style; 3.9 Mil Palm/4.3 Mil Finger Nominal Thickness; For Used With Agriculture, Food Processing, Life Science, Healthcare, UtiliTie and Warehousing; Scott
Long Description
Disposable Glove; N19 Nitrile Powder-Free Disposable Glove; Cobalt Color; Beaded/Standard Cuff Style; 9.5" Nominal Length; Nitrile/Latex Type I Material; X-Large Size Group; Chlorinated/Powder-Free/Fully Textured Style; 3.9 Mil Palm/4.3 Mil Finger Nominal Thickness; For Used With Agriculture, Food Processing, Life Science, Healthcare, UtiliTie and Warehousing; Scott