Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MIS BOSTON GEAR FC15X5/8jaw coupling

MIS BOSTON GEAR FC15X5/8jaw coupling

FC15-5/8 COUPLING HUB

Jaw Coupling Hub; 5/8" Bore; 1-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.5" Outside Diameter; 1.031" Length Thru Bore; FC15 Size or Series; Set Screw; Steel; 3450 Maximum Speed; Bronze 500 | Rubber 125 | Polyurethane 250In-Lbs Torque

Part #

FC15-5/8

BDI #

17020393

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163000
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
FC15
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3450
Torque
Bronze 500 | Rubber 125 | Polyurethane 250In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.bostongear.com
Long Description
Jaw Coupling Hub; 5/8" Bore; 1-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.5" Outside Diameter; 1.031" Length Thru Bore; FC15 Size or Series; Set Screw; Steel; 3450 Maximum Speed; Bronze 500 | Rubber 125 | Polyurethane 250In-Lbs Torque
Bore
0.625 Inch | 15.875 Millimeter
Hub Diameter
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.031 Inch | 26.187 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter