Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MJC25-9-A Jaw Coupling

MJC25-9-A Jaw Coupling

MJC25-9-A JAW COUPLING HUB ; 9MM BORE 1" OD ALUM

Jaw Coupling Hub; 9MM Bore; 25.4MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 25.4MM Outside Diameter; 11.9MM Length Thru Bore; MJC25 Size or Series; Clamp; Aluminum; 8000 Maximum Speed; Blue 15 | Red 75 | Yellow 29In-Lbs Torque

Part #

MJC25-9-A

BDI #

20083608

PRICE
$ 91.83 / each

QTY

CATEGORY
Brand
Manufacturer Name
RULAND MFG. CO. INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31163012
EAN
0634529120903
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
No
Coupling Size or Series
MJC25
Mounting Method
Clamp
Bushing Size if bushed
No Bushing
Material
Aluminum
Maximum Speed RPM
8000
Torque
Blue 15 | Red 75 | Yellow 29In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 150 | 92 Shore A Yellow 58 | 85 Shore A Blue 30In-Lbs | 2 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.ruland.com
Long Description
Jaw Coupling Hub; 9MM Bore; 25.4MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 25.4MM Outside Diameter; 11.9MM Length Thru Bore; MJC25 Size or Series; Clamp; Aluminum; 8000 Maximum Speed; Blue 15 | Red 75 | Yellow 29In-Lbs Torque
Outside Diameter
1 Inch | 25.4 Millimeter
Bore
0.354 Inch | 9 Millimeter
Length Thru Bore
0.469 Inch | 11.9 Millimeter
Hub Diameter
1 Inch | 25.4 Millimeter